Shop All Cable Clamps & Clips
Panduit
Fixed Dia Clamp, .44" (11.2mm) Bundle, #
Mfr # CCH44-S10-M0
Zoro # G2776614
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.56"
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.50"
- Height 0.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH44-S10-M0
- Zoro # G2776614
- UPC # 7498359848
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.56" |
Width | 0.50" |
Height | 0.44" |
Overall Length | 0.56 in |
Overall Width (In.) | 0.5 |
Overall Width (mm) | 12.7 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Height (In.) | 0.54 |
Overall Length (mm) | 21.05 |
Maximum Bundle Diameter (In.) | 0.44 |
Maximum Bundle Diameter (mm) | 11.2 |
Overall Height (mm) | 13.7 |
Overall Length (In.) | 0.83 |
Mounting Hole Diameter (mm) | 5.1 |
Description
Fixed Dia Clamp, .44" (11.2mm) Bundle, #10 Screw (M5), BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20G)
- OMRON 2NC/1NO Safety Interlock Switch IP 67 (D4NS-4CF-NPT)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- Panduit Cable Clamps & Clips