Shop All Cable Clamps & Clips
Panduit
Fixed Dia Clamp, .25" (6.4mm) Bundle, #1
Mfr # CCS25-S10-C0
Zoro # G2774399
product price: $21.19
/pk 100, $0.21/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.41"
- Color Black
- Height 0.25"
- Material Weather Resistant Nylon 6.6
- Width 0.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS25-S10-C0
- Zoro # G2774399
- UPC # 7498354902
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.41" |
Height | 0.25" |
Width | 0.37" |
Overall Length | 0.41 in |
Overall Width (mm) | 9.4 |
Overall Height (In.) | 0.35 |
Overall Width (In.) | 0.37 |
Overall Length (mm) | 14.85 |
Mounting Hole Diameter (mm) | 5.1 |
Maximum Bundle Diameter (mm) | 6.4 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Length (In.) | 0.585 |
Overall Height (mm) | 8.9 |
Maximum Bundle Diameter (In.) | 0.25 |
Description
Fixed Dia Clamp, .25" (6.4mm) Bundle, #10 Screw (M5), BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- LITTELFUSE Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M3PQ)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- TITAN Automotive Fuse Kit, 96 Fuses Included 3 A to 30 A, Not Rated (TIT45229)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- Panduit Cable Clamps & Clips