Shop All Raceway Fittings
Panduit
Fitting, Tee, T70, Wh
Mfr # T70TWH
Zoro # G0420559
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-70 Raceway
- Material PVC
- Width 8.19"
- Height 1.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70TWH
- Zoro # G0420559
- UPC # 7498363094
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 8.19" |
Height | 1.83" |
Length | 6.48" |
Overall Length (m) | 0.1 |
Overall Length (ft.) | 0.43 |
Overall Width (mm) | 111.8 |
Overall Width (In.) | 4.4 |
Overall Height (In.) | 1.87 |
Overall Height (mm) | 47.8 |
Overall Length | 0.1 m |
Details
Item | Fitting,Tee,T70,Wh |
Color | White |
For Use With | T-70 Raceway |
Material | PVC |
Product Type | Faceplate |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center „¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Fitting Type | Tee |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Color | White |
Product Material | Polyvinyl Chloride (PVC) |
Product Name | Tee Fitting |
Cable Manager Type | Tee Fitting |
Product Class | Wire Routing, Management & Protection |
Description
Tee fitting. Used to join sections of T-70 raceway at tee intersections, White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 2.3-3.2A 3 Pole (RHU-10/1-3.2)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- TRIPP LITE Power It Safety Power Strip with GFCI Plug, 6 Outlets, 9 ft Cord, YellowBlack (TLM609GF)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- Panduit Raceway Fittings