Shop All Raceway Fittings
Panduit
Fitting, Tee, T45, Ei
Mfr # T45TEI
Zoro # G0422132
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With T-45 Raceway
- Material PVC
- Height 1.3 in
- Width 4.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45TEI
- Zoro # G0422132
- UPC # 7498377371
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.3 in |
Width | 4.52 in |
Overall Width (In.) | 4.52 |
Overall Length (m) | 0.2 |
Overall Height (In.) | 1.3 |
Overall Height (mm) | 33 |
Overall Length (ft.) | 0.56 |
Overall Width (mm) | 114.8 |
Details
Item | Fitting,Tee,T45,Ei |
Color | Electric Ivory |
For Use With | T-45 Raceway |
Material | PVC |
Fitting Type | Tee |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Raceway Type | Low Voltage |
Mount Method | Screw-On |
Product Type | Channel |
Product Color | Electric Ivory |
Certifications & Standards | UL5A, CE |
Product Name | T45TEI T-45 Tee Fitting |
Cable Manager Type | Tee Fitting |
Product Class | Wire Routing, Management & Protection |
Description
Fitting,Tee,T45,Ei
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 80A, 600V AC, Indicating (AJT80)
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, 12 Gauge (FS-200 PG 36.00)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- GAMPAK ELBOW PULL 90D RGD 3/4"" (49682)
- Panduit Raceways