Shop All Raceway Fittings
Panduit
Fitting, Tee, Ldph10, Power, Wh, PK10
Mfr # TFX10WH-X
Zoro # G0422659
product price: $42.19
/pk 10, $4.22/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH10
- Material Rigid PVC
- Height 0.93"
- Width 4.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFX10WH-X
- Zoro # G0422659
- UPC # 7498353082
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93" |
Width | 4.73" |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 4.73 |
Overall Length (In.) | 3.18 |
Overall Length | 3.18 in |
Overall Length (mm) | 80.8 |
Overall Width (mm) | 120.1 |
Overall Height (mm) | 23.6 |
Details
Item | Fitting,Tee,Ldph10,Power,Wh,PK10 |
Color | White |
For Use With | LDPH10 |
Material | Rigid PVC |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Power Rated Fittings |
Mount Method | Snap-On |
Fitting Type | Tee |
Raceway Type | Power Rated |
Product Color | White |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Name | LDPH10 Only Power Rated Tee Fitting |
Cable Manager Type | Raceway |
Product Class | Wire Routing, Management & Protection |
Description
Fitting,Tee,Ldph10,Power,Wh,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V4)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBW)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- Panduit Raceways