Shop All Raceway Fittings
Panduit
Fitting, Tee, Ldph10, Power, Iw, PK10
Mfr # TFX10IW-X
Zoro # G0422595
product price: $42.19
/pk 10, $4.22/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LDPH10
- Material Rigid PVC
- Width 4.73 in
- Height 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFX10IW-X
- Zoro # G0422595
- UPC # 7498353084
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 4.73 in |
Height | 0.93 in |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 4.73 |
Overall Length (In.) | 3.18 |
Overall Width (mm) | 120.1 |
Overall Length (mm) | 80.8 |
Overall Height (mm) | 23.6 |
Overall Length | 3.18 in |
Details
Item | Fitting,Tee,Ldph10,Power,Iw,PK10 |
Color | Off White |
For Use With | LDPH10 |
Material | Rigid PVC |
Mount Method | Snap-On |
Fitting Type | Tee |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Fitting,Tee,Ldph10,Power,Iw,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR6)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 3 feet long, hinged cover, N1 paint, NEMA 1 (LDB83)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- Panduit Raceways