Shop All Raceway Fittings
Panduit
Fitting, Tee, Ld5, Lowv, Wh, PK20
Mfr # TF5WH-E
Zoro # G0417214
product price: $27.49
/pk 20, $1.37/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5
- Material Rigid PVC
- Width 2.60"
- Height 0.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TF5WH-E
- Zoro # G0417214
- UPC # 7498325270
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.60" |
Height | 0.60" |
Overall Width (In.) | 2.58 |
Overall Height (In.) | 0.58 |
Overall Length (In.) | 1.84 |
Overall Height (mm) | 14.7 |
Overall Length (mm) | 46.6 |
Overall Width (mm) | 65.7 |
Depth | 1.80" |
Overall Length | 1.84 in |
Description
Tee fitting for use with LD5 raceway, White, ABS, Length 1.84 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- ACCUFORM Nylon Plastic Ties, Beaded, 5", PK1000 (MAPT01)
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- SIGMA ELECTRIC Rigid Nipple 1/2 X 3 (54254)
- Panduit Raceways