Shop All Raceway Fittings
Panduit
Fitting, Tee, Ld5, Lowv, Ei, PK20
Mfr # TF5EI-E
Zoro # G0421615
product price: $28.99
/pk 20, $1.45/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD5
- Material Rigid PVC
- Height 0.58"
- Length 1.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TF5EI-E
- Zoro # G0421615
- UPC # 7498325186
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.58" |
Length | 1.84" |
Width | 2.58" |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 2.58 |
Overall Length | 1.84 in |
Overall Length (mm) | 46.6 |
Overall Width (mm) | 65.7 |
Overall Length (In.) | 1.84 |
Overall Height (mm) | 14.7 |
Details
Item | Fitting,Tee,Ld5,Lowv,Ei,PK20 |
Color | Electric Ivory |
For Use With | LD5 |
Material | Rigid PVC |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Tee |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Type | Low Voltage Fittings |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Cable Manager Type | Tee Fitting |
Product Color | Electric Ivory |
Product Name | Tee Fitting for Use With LD5 Raceway, Electric Ivory, ABS, Length 1.84 in. |
Product Class | Surface Raceway Systems |
Description
Tee fitting for use with LD5 raceway, Electric Ivory, ABS, Length 1.84 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01)
- CRYDOM Proportional Controller, 25A, 120V Input (RPC1225)
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2811)
- Panduit Raceways