Shop All Raceway Fittings
Panduit
Fitting, Tee, Ld3, Lowv, Wh, PK20
Mfr # TF3WH-E
Zoro # G0422850
product price: $29.75
/pk 20, $1.49/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3
- Material Rigid PVC
- Length 1.82"
- Width 2.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TF3WH-E
- Zoro # G0422850
- UPC # 7498358802
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Length | 1.82" |
Width | 2.83" |
Height | 0.44 in |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 2.83 |
Overall Length (In.) | 1.82 |
Overall Height (mm) | 11.2 |
Overall Width (mm) | 71.9 |
Overall Length (mm) | 46.2 |
Overall Length | 1.82 in |
Description
Fitting,Tee,Ld3,Lowv,Wh,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- LITTELFUSE Fuse, RK1 Class, LLSRK Series, Time Delay, 60A, 600VAC, Nonindicating (LSRK060)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- Panduit Raceways