Shop All Raceway Fittings
Panduit
Fitting, Tee, Ld10, Lowv, Wh, PK10
Mfr # TF10WH-X
Zoro # G0413839
original price:
$16.99
4% off
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD10
- Material Rigid PVC
- Width 1.6 in
- Height 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TF10WH-X
- Zoro # G0413839
- UPC # 7498358645
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.6 in |
Height | 0.91 in |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 0.91 |
Overall Width (mm) | 40.6 |
Overall Height (mm) | 23.1 |
Overall Length (In.) | 3.4 |
Overall Length (mm) | 86.4 |
Overall Length | 3.4 in |
Details
Item | Fitting,Tee,Ld10,Lowv,Wh,PK10 |
Color | White |
For Use With | LD10 |
Material | Rigid PVC |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Type | Low Voltage Fittings |
Fitting Type | Tee |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Compatibility | PANDUIT Raceways: LD10, LDP, LDS |
Certifications & Standards | CE |
Cable Manager Type | Tee Fitting |
Product Name | TF10WH-X Low Voltage Tee Fitting |
Product Color | White |
Product Class | Surface Raceway Systems |
Description
Tee fitting for use with LD10 raceway, White, ABS, Length 3.4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- SOUTHWIRE Wall Bracket Channel for 1-5/8 in. Strut, 2 Holes, 12 in. Long (SFBR40-12)
- Panduit Raceway Fittings