Shop All Raceway Fittings
Panduit
Fitting, Tee, Ld10, Lowv, Ei, PK10
Mfr # TF10EI-X
Zoro # G0413279
product price: $14.79
/pk 10, $1.48/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD10
- Material Rigid PVC
- Height 0.91 in
- Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TF10EI-X
- Zoro # G0413279
- UPC # 7498325172
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.91 in |
Width | 1.6 in |
Overall Height (In.) | 0.91 |
Overall Width (In.) | 1.6 |
Overall Length (mm) | 86.4 |
Overall Length (In.) | 3.4 |
Overall Width (mm) | 40.6 |
Overall Height (mm) | 23.1 |
Overall Length | 3.4 in |
Details
Item | Fitting,Tee,Ld10,Lowv,Ei,PK10 |
Color | Electric Ivory |
For Use With | LD10 |
Material | Rigid PVC |
Fitting Type | Tee |
Raceway Type | Low Voltage |
Product Type | Low Voltage Fittings |
Mount Method | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Cable Manager Type | Entry |
Product Color | Electric Ivory |
Product Name | Tee Fitting For LD10 Raceway |
Product Class | Surface Raceway Systems |
Description
Tee fitting for use with LD10 raceway, Electric Ivory, ABS, Length 3.4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- NVENT CADDY J-Hook 3in. (CAT48HP)
- MERSEN Fuse, SMF Series, Time Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- Panduit Raceway Fittings