Shop All Raceway Fittings
Panduit
Fitting, Right Angle, Ld5, Ei, PK20
Mfr # RAF5EI-E
Zoro # G0417269
product price: $27.49
/pk 20, $1.37/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD5
- Material Rigid PVC
- Width 2 in
- Overall Height (In.) 0.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAF5EI-E
- Zoro # G0417269
- UPC # 7498325185
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2 in |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 2 |
Overall Height (mm) | 14.7 |
Overall Length (In.) | 2 |
Overall Width (mm) | 50.8 |
Overall Length (mm) | 50.8 |
Overall Length | 2 in |
Details
Item | Fitting,Right Angle,Ld5,Ei,PK20 |
Color | Electric Ivory |
For Use With | LD5 |
Material | Rigid PVC |
Mount Method | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Low Voltage Fittings |
Fitting Type | Right Angle |
Raceway Type | Low Voltage |
Cable Manager Type | Angle Fitting |
Product Line | Pan-Way |
Certifications & Standards | CE |
Product Name | Pan-Way RAF5EI-E Low Voltage Right Angle Fitting |
Product Color | Electric Ivory |
Compatibility | PANDUIT Raceways: LD5, LDP, LDS |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LD5 raceway, Electric Ivory, ABS, Length 2.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, 9,500 W Rated, 12,000 W Surge, Electric, Recoil, Wireless Remote Start (200929)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- AMPHENOL AT #16 14AWG SKT NI LOOSE (AT62-209-16141)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- Panduit Raceways