Shop All Raceway Fittings
Panduit
Fitting, Right Angle, Ld3, Ei, PK20
Mfr # RAF3EI-E
Zoro # G0415823
product price: $24.59
/pk 20, $1.23/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD3
- Material Rigid PVC
- Length 1.82"
- Width 1.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAF3EI-E
- Zoro # G0415823
- UPC # 7498325178
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Length | 1.82" |
Width | 1.82" |
Height | 0.44 in |
Overall Width (In.) | 1.82 |
Overall Height (In.) | 0.44 |
Overall Length | 1.82 in |
Depth | 0.44" |
Overall Length (mm) | 46.2 |
Overall Width (mm) | 46.2 |
Overall Height (mm) | 11.2 |
Overall Length (In.) | 1.82 |
Description
Right angle fitting for use with LD3 raceway, Electric Ivory, ABS, Length 1.82 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- RELAY AND CONTROL Relay and Control Enclosure, Momntry Only (RC35DO13)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK100 (FP-301-1/2-Clear-4'-Bulk)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- Panduit Raceway Fittings