Shop All Raceway Fittings
Panduit
Fitting, Right Angle, Ld10, Wh, PK10
Mfr # RAF10WH-X
Zoro # G0413979
original price:
$17.39
5% off
new price: $16.49
/pk 10, $1.65/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD10
- Material Rigid PVC
- Width 2.50"
- Height 0.90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAF10WH-X
- Zoro # G0413979
- UPC # 7498358637
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.50" |
Height | 0.90" |
Overall Width (In.) | 2.5 |
Overall Height (In.) | 0.91 |
Overall Width (mm) | 63.5 |
Overall Length (mm) | 63.5 |
Overall Length (In.) | 2.5 |
Overall Height (mm) | 23.1 |
Depth | 2.50" |
Overall Length | 2.5 in |
Description
Right angle fitting for use with LD10 raceway, White, ABS, Length 2.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-5)
- EATON Cutler-Hammer Thermal Unit, 4.41 to 4.81A (FH31)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- Panduit Raceways