Shop All Raceway Fittings
Panduit
Fitting, Right Angle, Ld10, Power, Iw, PK10
Mfr # RAFX10IW-X
Zoro # G0412122
product price: $32.79
/pk 10, $3.28/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LDPH10, LD2P10
- Material Rigid PVC
- Height 0.93 in
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFX10IW-X
- Zoro # G0412122
- UPC # 7498353079
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93 in |
Width | 1.62 in |
Overall Width (In.) | 1.62 |
Overall Height (In.) | 0.93 |
Overall Length (mm) | 80.8 |
Overall Width (mm) | 41.1 |
Overall Height (mm) | 23.6 |
Overall Length (In.) | 3.18 |
Overall Length | 3.18 in |
Details
Item | Fitting,Right Angle,Ld10,Power,Iw,PK10 |
Color | Off White |
For Use With | LDPH10, LD2P10 |
Material | Rigid PVC |
Mount Method | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Fitting Type | Right Angle |
Product Name | Right Angle Fitting For LDPH10 and LD2P10 Raceways |
Product Color | Off White |
Cable Manager Type | Corner |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LDPH10 and LD2P10 raceway, Off White, ABS, Length 3.18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0035)
- TRIPP LITE Smart UPS, 1kVA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (Smart1000LCD)
- IDEAL Mechanical Conn, Set Screw, 10-18 AWG, PK10 (30-1294G)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- Panduit Raceway Fittings