Shop All Raceway Fittings
Panduit
Fitting, Right Angle, Ld10, Power, Ei, PK10
Mfr # RAFX10EI-X
Zoro # G0422799
product price: $32.79
/pk 10, $3.28/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LDPH10, LD2P10
- Material Rigid PVC
- Width 1.62"
- Length 3.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFX10EI-X
- Zoro # G0422799
- UPC # 7498353076
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.62" |
Length | 3.18" |
Height | 0.93" |
Overall Width (In.) | 1.62 |
Overall Height (In.) | 0.93 |
Overall Length (In.) | 3.18 |
Overall Length (mm) | 80.8 |
Overall Height (mm) | 23.6 |
Overall Width (mm) | 41.1 |
Overall Length | 3.18 in |
Description
Right angle fitting for use with LDPH10 and LD2P10 raceway, Electric Ivory, ABS, Length 3.18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 3 In. 2-Hole PVC Strap (E977LCCAR)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- Panduit Raceways