Shop All Raceway Fittings
Panduit
Fitting, Right Angle, Ld10, Ei, PK10
Mfr # RAF10EI-X
Zoro # G0413915
product price: $14.29
/pk 10, $1.43/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD10
- Material Rigid PVC
- Height 0.91 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAF10EI-X
- Zoro # G0413915
- UPC # 7498325171
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.91 in |
Width | 2.5 in |
Overall Height (In.) | 0.91 |
Overall Width (In.) | 2.5 |
Overall Length (In.) | 2.5 |
Overall Width (mm) | 63.5 |
Overall Height (mm) | 23.1 |
Overall Length (mm) | 63.5 |
Overall Length | 2.5 in |
Details
Item | Fitting,Right Angle,Ld10,Ei,PK10 |
Color | Electric Ivory |
For Use With | LD10 |
Material | Rigid PVC |
Product Type | Low Voltage Fittings |
Raceway Type | Low Voltage |
Fitting Type | Right Angle |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Product Color | Electric Ivory |
Cable Manager Type | Corner |
Product Name | Right Angle Fitting For LD10 Raceway |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LD10 raceway, Electric Ivory, ABS, Length 2.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2G2G)
- GE Load Center, TL, 40A (TL240RCUP)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- Panduit Raceway Fittings