Shop All Raceway Fittings
Panduit
Fitting, Outside Corner, Ld5, Power, Ei, PK10
Mfr # OCFX5EI-X
Zoro # G0422869
product price: $33.99
/pk 10, $3.40/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LDPH5, LDS5
- Material Rigid PVC
- Length 2.86"
- Width 2.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFX5EI-X
- Zoro # G0422869
- UPC # 7498355654
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2.86" |
Width | 2.86" |
Height | 0.64" |
Overall Length | 2.86 in |
Overall Width (In.) | 2.86 |
Overall Height (In.) | 0.64 |
Overall Height (mm) | 16.3 |
Overall Length (In.) | 2.86 |
Overall Length (mm) | 72.6 |
Overall Width (mm) | 72.6 |
Details
Item | Fitting,Outside Corner,Ld5,Power,Ei,PK10 |
Color | Electric Ivory |
For Use With | LDPH5, LDS5 |
Material | Rigid PVC |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Fitting Type | Outside Corner |
Raceway Type | Low Voltage |
Product Type | Bend Radius Control Fittings |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Color | Electric Ivory |
Cable Manager Type | Corner Fitting |
Product Name | Cable Raceway Corner Fitting |
Product Class | Wire Routing, Management & Protection |
Description
Outside corner fitting for use with LDPH5 and LDS5 raceway, Electric Ivory, ABS, Length 2.86 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, White, Non-Illum, 22mm (M22-D-W)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- ANCOR Green 6 AWG Tinned Copper Wire - 50' (112305)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- Panduit Raceways