Shop All Raceway Fittings
Panduit
Fitting, Outside Corner, Ld5, Lowv, Wh, PK20
Mfr # OCF5WH-E
Zoro # G0417512
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5
- Material Rigid PVC
- Height 1.30"
- Width 1.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # OCF5WH-E
- Zoro # G0417512
- UPC # 7498358594
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 1.30" |
Width | 1.10" |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 1.25 |
Overall Height (mm) | 14.7 |
Overall Length (mm) | 31.8 |
Overall Length (In.) | 1.25 |
Overall Width (mm) | 31.8 |
Depth | 1.30" |
Overall Length | 1.25 in |
Description
Outside corner fitting for use with LD5 raceway, White, ABS, Length 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-2)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DU323)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- Panduit Raceways