Shop All Raceway Fittings
Panduit
Fitting, Outside Corner, Ld5, Lowv, Ei, PK20
Mfr # OCF5EI-E
Zoro # G0416934
product price: $27.49
/pk 20, $1.37/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD5
- Material Rigid PVC
- Height 1.10"
- Width 1.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCF5EI-E
- Zoro # G0416934
- UPC # 7498325184
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 1.10" |
Width | 1.30" |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 1.25 |
Overall Length (In.) | 1.25 |
Overall Width (mm) | 31.8 |
Overall Height (mm) | 14.7 |
Overall Length (mm) | 31.8 |
Depth | 1.30" |
Overall Length | 1.25 in |
Details
Item | Fitting,Outside Corner,Ld5,Lowv,Ei,PK20 |
Color | Electric Ivory |
For Use With | LD5 |
Material | Rigid PVC |
Application | Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
Mount Method | Snap-On |
Fitting Type | Outside Corner |
Product Type | Low Voltage Fittings |
Raceway Type | Low Voltage |
Product Color | Electric Ivory |
Compatibility | Panduit Raceways: LD, LDP, LDS |
Cable Manager Type | Raceway |
Product Name | OCF5EI-E Cable Raceway Corner Cover |
Product Class | Single Channel Raceway |
Description
Outside corner fitting for use with LD5 raceway, Electric Ivory, ABS, Length 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, Aluminum (FS-200SS AL 24.00)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 20A, 600V AC, Indicating (FRS-R-20ID)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- Panduit Raceway Fittings