Shop All Raceway Fittings
Panduit
Fitting, Outside Corner, Ld3, Lowv, Ei, PK20
Mfr # OCF3EI-E
Zoro # G0422735
product price: $24.59
/pk 20, $1.23/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD3
- Material Rigid PVC
- Height 0.44 in
- Length 1.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCF3EI-E
- Zoro # G0422735
- UPC # 7498325177
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.44 in |
Length | 1.05" |
Width | 1.05" |
Overall Width (In.) | 1.05 |
Overall Height (In.) | 0.44 |
Overall Length | 1.05 in |
Overall Width (mm) | 26.7 |
Overall Length (In.) | 1.05 |
Overall Length (mm) | 26.7 |
Overall Height (mm) | 11.2 |
Description
Outside corner fitting for use with LD3 raceway, Electric Ivory, ABS, Length 1.05 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- LEGRAND Blank End Fitting, Ivory, PVC, Ends (PN03F20V)
- Panduit Raceways