Shop All Raceway Fittings
Panduit
Fitting, Outside Corner, Ld10, Lowv, Ei, PK10
Mfr # OCF10EI-X
Zoro # G0414609
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD10
- Material Rigid PVC
- Width 0.91 in
- Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCF10EI-X
- Zoro # G0414609
- UPC # 7498325170
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 0.91 in |
Height | 1.6 in |
Overall Height (In.) | 1.6 |
Overall Width (In.) | 0.91 |
Overall Height (mm) | 40.6 |
Overall Width (mm) | 23.1 |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Overall Length | 1.5 in |
Description
Outside corner fitting for use with LD10 raceway, Electric Ivory, ABS, Length 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9432C)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- Panduit Raceway Fittings