Shop All Raceway Fittings
Panduit
Fitting, Ldph10, Edcp, 1.25, Pw, Wh, 1.25, PK10
Mfr # ECFX10WH-X
Zoro # G0416042
product price: $18.89
/pk 10, $1.89/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH10, LD2P10
- Material ABS
- Width 1.62 in
- Overall Height (In.) 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECFX10WH-X
- Zoro # G0416042
- UPC # 7498352952
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.62 in |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 1.62 |
Overall Length (In.) | 1.25 |
Overall Length (mm) | 31.8 |
Overall Height (mm) | 23.6 |
Overall Width (mm) | 41.1 |
Overall Length | 1.25 in |
Details
Item | Fitting,Ldph10,Edcp,1.25,Pw,Wh,1.25,PK10 |
Color | White |
For Use With | LDPH10, LD2P10 |
Material | ABS |
Raceway Type | Power Rated |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Mount Method | Snap-On |
Fitting Type | End Cap |
Product Type | Power Rated Fittings |
Product Class | Surface Raceway Systems |
Description
End cap fitting for use with LDPH10 and LD2P10 raceway, White, ABS, Length 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.875"L, Brass, PK25 (B-1375-S)
- INTERMATIC Replacement Motor, 208/240/277VAC (WG733)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 In. Arm L (9007AA1)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- Panduit Raceway Fittings