Shop All Raceway Fittings
Panduit
Fitting, Ldph10, Edcp, 1.25, Pw, Iw, 1.25, PK10
Mfr # ECFX10IW-X
Zoro # G0421231
product price: $19.89
/pk 10, $1.99/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LDPH10, LD2P10
- Material ABS
- Height 0.93 in
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECFX10IW-X
- Zoro # G0421231
- UPC # 7498352954
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93 in |
Width | 1.62 in |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 1.62 |
Overall Height (mm) | 23.6 |
Overall Width (mm) | 41.1 |
Overall Length (mm) | 31.8 |
Overall Length (In.) | 1.25 |
Overall Length | 1.25 in |
Details
Item | Fitting,Ldph10,Edcp,1.25,Pw,Iw,1.25,PK10 |
Color | Off White |
For Use With | LDPH10, LD2P10 |
Material | ABS |
Fitting Type | End Cap |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Mount Method | Snap-On |
Cable Manager Type | End Cap |
Product Color | Off White |
Product Name | End Cap Fitting For LDPH10 and LD2P10 Raceways |
Product Class | Surface Raceway Systems |
Description
End cap fitting for use with LDPH10 and LD2P10 raceway, Off White, ABS, Length 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- GE Load Center, TLM, 8 Spaces, 125A (TLM812SCUD1K)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- Panduit Raceways