Shop All Raceway Fittings
Panduit
Fitting, Ldph10, Edcp, 1.25, Pw, Ei, 1.25, PK10
Mfr # ECFX10EI-X
Zoro # G0422920
product price: $20.85
/pk 10, $2.09/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LDPH10, LD2P10
- Material ABS
- Width 1.30"
- Height 1.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECFX10EI-X
- Zoro # G0422920
- UPC # 7498352951
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.30" |
Height | 1.60" |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 1.62 |
Overall Width (mm) | 41.1 |
Overall Length (mm) | 31.8 |
Overall Length (In.) | 1.25 |
Overall Height (mm) | 23.6 |
Depth | 0.90" |
Overall Length | 1.25 in |
Description
End cap fitting for use with LDPH10 and LD2P10 raceway, Electric Ivory, ABS, Length 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70SCP)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- Panduit Raceway Fittings