Shop All Raceway Fittings
Panduit
Fitting, Ld5, Edcp, Lowv, Ei, 1.62, PK20
Mfr # ECF5EI-E
Zoro # G0417199
product price: $27.79
/pk 20, $1.39/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD5
- Material ABS
- Height 0.58"
- Width 1.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECF5EI-E
- Zoro # G0417199
- UPC # 7498325187
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.58" |
Width | 1.08" |
Length | 1.62" |
Overall Length | 1.62 in |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 1.08 |
Overall Length (mm) | 41.2 |
Overall Height (mm) | 14.7 |
Overall Width (mm) | 27.6 |
Overall Length (In.) | 1.62 |
Description
End cap fitting for use with LD5 raceway, Electric Ivory, ABS, Length 1.62 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- Panduit Raceways