Shop All Raceway Fittings
Panduit
Fitting, Ld3, Edcp, Lowv, Ei, 1.2, PK20
Mfr # ECF3EI-E
Zoro # G0413653
product price: $26.89
/pk 20, $1.34/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD3
- Material ABS
- Height 0.44"
- Length 1.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECF3EI-E
- Zoro # G0413653
- UPC # 7498325181
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.44" |
Length | 1.20" |
Width | 0.81" |
Overall Length | 1.2 in |
Depth | 0.91" |
Overall Width (In.) | 0.81 |
Overall Height (In.) | 0.44 |
Overall Length (mm) | 30.5 |
Overall Length (In.) | 1.2 |
Overall Height (mm) | 11.2 |
Overall Width (mm) | 20.6 |
Description
End cap fitting for use with LD3 raceway, Electric Ivory, ABS, Length 1.2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- RACO Electrical Box, 70 cu in, Gang Box, 2 Gang, Steel, Rectangular (941)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (KLDR01.5)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- Panduit Raceways