Shop All Raceway Fittings
Panduit
Fitting, Insidecorner, Lowv, Wh, PK10
Mfr # ICF10WH-X
Zoro # G0413769
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD10
- Material ABS
- Width 1.6 in
- Overall Height (In.) 0.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ICF10WH-X
- Zoro # G0413769
- UPC # 7498358629
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.6 in |
Overall Height (In.) | 0.91 |
Overall Width (In.) | 1.6 |
Overall Height (mm) | 23.1 |
Overall Width (mm) | 40.6 |
Overall Length (mm) | 47.8 |
Overall Length (In.) | 1.88 |
Overall Length | 1.88 in |
Details
Item | Fitting,Insidecorner,Lowv,Wh,PK10 |
Color | White |
For Use With | LD10 |
Material | ABS |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Fitting Type | Inside Corner |
Mount Method | Snap-On |
Raceway Type | Non-Metallic Surface |
Product Type | Low Voltage Fittings |
Product Color | White |
Cable Manager Type | Corner |
Product Name | Inside Corner |
Product Class | Surface Raceway Systems |
Description
Inside corner fitting for use with LD10 raceway, White, ABS, Length 1.88 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- Panduit Raceways