Shop All Raceway Fittings
Panduit
Fitting, Insidecorner, Lowv, Iw, PK10
Mfr # ICF10IW-X
Zoro # G0413741
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LD10
- Material ABS
- Height 0.91 in
- Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ICF10IW-X
- Zoro # G0413741
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.91 in |
Width | 1.6 in |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 0.91 |
Overall Length (mm) | 47.8 |
Overall Length (In.) | 1.88 |
Overall Height (mm) | 23.1 |
Overall Width (mm) | 40.6 |
Overall Length | 1.88 in |
Description
Fitting,Insidecorner,Lowv,Iw,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP-301VW-1-Black-100')
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- GAMPAK Clamp Ground Brs #8-#4 (41409)
- Panduit Raceway Fittings