Shop All Raceway Fittings
Panduit
Fitting, Insidecorner, Lowv, Ei, PK20
Mfr # ICF3EI-E
Zoro # G0417162
product price: $24.59
/pk 20, $1.23/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD3
- Material ABS
- Length 1.38"
- Width 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICF3EI-E
- Zoro # G0417162
- UPC # 7498325176
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Length | 1.38" |
Width | 1.38" |
Height | 0.44 in |
Overall Width (In.) | 1.38 |
Overall Height (In.) | 0.44 |
Overall Length | 1.38 in |
Overall Width (mm) | 35.1 |
Overall Length (mm) | 35.1 |
Overall Height (mm) | 11.2 |
Overall Length (In.) | 1.38 |
Description
Inside corner fitting for use with LD3 raceway, Electric Ivory, ABS, Length 1.38 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- Panduit Raceway Fittings