Shop All Raceway Fittings
Panduit
Fitting, Inside Corner, T70, Wh
Mfr # T70ICWH
Zoro # G0412725
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-70 Raceway
- Material PVC
- Length 3.49"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T70ICWH
- Zoro # G0412725
- UPC # 7498363070
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3.49" |
Height | 3" |
Width | 4.42" |
Depth | 1.87" |
Overall Length | 0.1 m |
Overall Width (mm) | 88.9 |
Overall Length (m) | 0.1 |
Overall Length (ft.) | 0.29 |
Overall Height (In.) | 4.07 |
Overall Height (mm) | 103.4 |
Overall Width (In.) | 3.5 |
Description
Inside corner fitting. Used to join sections of T-70 raceway at inside corners. White.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FD32H)
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G970)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1K1210U7)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PBG)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9A)
- Panduit Raceway Fittings