Shop All Raceway Fittings
Panduit
Fitting, Inside Corner, Lowv, Ei, PK10
Mfr # ICF10EI-X
Zoro # G0413610
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD10
- Material ABS
- Width 1.90"
- Height 1.90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICF10EI-X
- Zoro # G0413610
- UPC # 7498325169
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.90" |
Height | 1.90" |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 0.91 |
Overall Length (In.) | 1.88 |
Overall Length (mm) | 47.8 |
Overall Height (mm) | 23.1 |
Overall Width (mm) | 40.6 |
Depth | 1.60" |
Overall Length | 1.88 in |
Description
Inside corner fitting for use with LD10 raceway, Electric Ivory, ABS, Length 1.88 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- GAMPAK Elbow Pull 90D Inside1/2 (49591)
- Panduit Raceways