Shop All Wire Ducts
Panduit
FITTING INSIDE CORNER FOR LD3, LATCHING DUCT WHITE, 20/PK ROHS, PK 20
Mfr # ICF3WH-E
Zoro # G1221508
product price: $34.85
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LD3
- Color White
- Material ABS
- Length 1.38"
- Width 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICF3WH-E
- Zoro # G1221508
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 1.38" |
Width | 1.38" |
Depth | 0.44" |
Overall Length (mm) | 35.1 |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 1.38 |
Overall Height (mm) | 11.2 |
Overall Length (In.) | 1.38 |
Overall Width (mm) | 35.1 |
Details
For Use With | LD3 |
Color | White |
Material | ABS |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Mount Method | Snap-On |
Raceway Type | Non-Metallic Surface |
Product Type | Cable Routing |
Fitting Type | Inside Corner |
Product Color | White |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Compatibility | PANDUIT LD3 Raceway |
Product Name | Corner |
Cable Manager Type | Corner Fitting |
Type | Non-Metallic |
Components | Fittings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X2LG6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 5 D (G4X5WH6)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- Panduit Wire Ducts