Shop All Raceway Fittings
Panduit
Fitting, Incnr, Ldph10, 2.4, Pw, Wh, 2.4, PK10
Mfr # ICFX10WH-X
Zoro # G0257291
product price: $35.69
/pk 10, $3.57/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH10, LD2P10
- Material ABS
- Length 2.49"
- Width 1.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFX10WH-X
- Zoro # G0257291
- UPC # 7498353067
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2.49" |
Width | 1.62" |
Height | 2.49" |
Overall Width (In.) | 1.62 |
Overall Height (In.) | 2.49 |
Overall Height (mm) | 63.2 |
Overall Length (mm) | 63.2 |
Overall Width (mm) | 41.1 |
Overall Length (In.) | 2.49 |
Overall Length | 2.49 in |
Description
Fitting,Incnr,Ldph10,2.4,Pw,Wh,2.4,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 4in.H x 4in.L (F44WFF)
- Panduit Raceways