Shop All Raceway Fittings
Panduit
Fitting, Incnr, Ld5, Lowv, Ei, PK20
Mfr # ICF5EI-E
Zoro # G0416709
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD5
- Material ABS
- Height 0.58"
- Length 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ICF5EI-E
- Zoro # G0416709
- UPC # 7498325183
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.58" |
Length | 1.75" |
Width | 1.14" |
Overall Width (In.) | 1.14 |
Overall Height (In.) | 0.58 |
Overall Length | 1.75 in |
Overall Length (mm) | 44.4 |
Overall Length (In.) | 1.75 |
Overall Width (mm) | 29 |
Overall Height (mm) | 14.7 |
Description
Inside corner fitting for use with LD5 raceway, Electric Ivory, ABS, Length 1.75 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160266-2100)
- GARDNER BENDER Plastic Cable Clamp, 1/2", UVB Black, PK12 (PPC-1550UVB)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- Panduit Raceway Fittings