Shop All Raceway Fittings
Panduit
Fitting, Endcap, T45, Ei
Mfr # T45ECEI
Zoro # G0422814
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With T-45 Raceway
- Material PVC
- Width 2.40"
- Height 1.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T45ECEI
- Zoro # G0422814
- UPC # 7498377327
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.40" |
Height | 1.30" |
Overall Height (mm) | 32 |
Overall Length (m) | 0.021336 |
Overall Width (In.) | 2.38 |
Overall Height (In.) | 1.26 |
Overall Width (mm) | 60.4 |
Overall Length (ft.) | 0.07 |
Depth | 0.80" |
Overall Length | 0.07 ft |
Description
T-45 end cap fitting, Electric Ivory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T084)
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V (16323-2)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- CANTEX CAP SERV ENTR PVC 1-1/4"" (5133742U)
- Panduit Raceways