Shop All Raceway Fittings
Panduit
Fitting, Endcap, Lowv, Iw, PK10
Mfr # ECF10IW-X
Zoro # G0415482
product price: $16.69
/pk 10, $1.67/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LD10
- Material ABS
- Height 0.90"
- Width 1.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECF10IW-X
- Zoro # G0415482
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.90" |
Width | 1.60" |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 0.91 |
Overall Width (mm) | 40.6 |
Overall Length (mm) | 50.8 |
Overall Length (In.) | 2 |
Overall Height (mm) | 23.1 |
Depth | 2" |
Overall Length | 2 in |
Description
Fitting,Endcap,Lowv,Iw,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Base station, Harmony pocket remote, 5 relays output, pre-wired, 1.5m cable, 12...24V DC (ZARB05WSP)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL1426100)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (783XCXM4L-24A)
- AC WORKS NEMA L7-15P 15A 277V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL715P)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- PANDUIT Ld5 / Ldph5 Bend Radius Inside Corner Fi (10 Pack), 10PK (ICFC5WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- Panduit Raceways