Shop All Raceway Fittings
Panduit
Fitting, End Cap, T70, Wh
Mfr # T70ECWH
Zoro # G0413714
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-70 Raceway
- Material PVC
- Length 1.96"
- Width 4.40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70ECWH
- Zoro # G0413714
- UPC # 7498363130
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1.96" |
Width | 4.40" |
Height | 1.86" |
Overall Length | 49.8 m |
Depth | 1.96" |
Overall Length (m) | 0.048768 |
Overall Length (ft.) | 0.16 |
Overall Height (mm) | 47.2 |
Overall Width (In.) | 4.4 |
Overall Width (mm) | 111.8 |
Overall Height (In.) | 1.86 |
Description
Fitting,End Cap,T70,Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- Panduit Raceways