Shop All Raceway Fittings
Panduit
Fitting, End Cap, T70, Ei
Mfr # T70ECEI
Zoro # G0422771
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With T-70 Raceway
- Material PVC
- Height 1.86 in
- Width 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70ECEI
- Zoro # G0422771
- UPC # 7498363127
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.86 in |
Width | 4.4 in |
Overall Length (ft.) | 0.16 |
Overall Width (In.) | 4.4 |
Overall Width (mm) | 111.8 |
Overall Height (In.) | 1.86 |
Overall Height (mm) | 47.2 |
Overall Length (m) | 0.048768 |
Overall Length | 49.8 m |
Details
Item | Fitting,End Cap,T70,Ei |
Color | Electric Ivory |
For Use With | T-70 Raceway |
Material | PVC |
Product Type | Faceplate |
Fitting Type | End Cap |
Mount Method | Snap-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center „¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Raceway Type | Low Voltage |
Certifications & Standards | CSA 22.2 No.62-93, UL5A, CE |
Product Line | Pan-Way |
Cable Manager Type | End Cap |
Product Color | Electric Ivory |
Product Name | Pan-Way T-70 End Cap Fitting |
Product Class | Surface Raceway Systems |
Description
Fitting,End Cap,T70,Ei
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (3232TRWRW)
- MURR ELEKTRONIK MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 VDC / 10 A, 6, 2 mm clamp (6652520)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- Panduit Raceway Fittings