Shop All Electrical Raceways
Panduit
Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10
Mfr # DCF5WH-X
Zoro # G0414432
product price: $23.19
/pk 10, $2.32/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Width 1.6 in
- Height 2.25 in
- Overall Width (In.) 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DCF5WH-X
- Zoro # G0414432
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.6 in |
Height | 2.25 in |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 2.25 |
Overall Length (mm) | 86.7 |
Overall Height (mm) | 57.2 |
Overall Width (mm) | 40.6 |
Overall Length (In.) | 3.42 |
Overall Length | 3.42 in |
Details
Item | Fitting,Drpclngentrn,Ld5,Lowv,Wh,PK10 |
Color | White |
Material | ABS |
Fitting Type | Entrance End/Drop Ceiling |
Product Type | Low Voltage Fittings |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
For Use With | LD5 |
Product Name | Entrance End For LD5 Raceway |
Cable Manager Type | Entry |
Product Color | White |
Product Class | Wire Routing, Management & Protection |
Description
Fitting,Drpclngentrn,Ld5,Lowv,Wh,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 22mm, 24VAC/DC (XB5AVB5)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (NOS-45)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- PRIME WIRE & CABLE Prime Outdoor 6 Outlet Photocell Power Stake Timer 125 V Green (TNCDTSTK6-RC)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- PANDUIT Faceplate, Elec/comm, 106duplex, Ei (T70PEI)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- Panduit Electrical Raceways