Shop All Raceway Fittings
Panduit
Fitting, Drpclngentrn, Ld5, Lowv, Ig, PK10
Mfr # DCF5IG-X
Zoro # G0425982
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color International Gray
- For Use With LD5
- Material ABS
- Width 1.60"
- Length 3.42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DCF5IG-X
- Zoro # G0425982
- UPC # 7498326245
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.60" |
Length | 3.42" |
Height | 2.25" |
Depth | 2.25" |
Overall Length | 3.42 in |
Overall Height (In.) | 2.25 |
Overall Width (In.) | 1.6 |
Overall Length (mm) | 86.7 |
Overall Length (In.) | 3.42 |
Overall Width (mm) | 40.6 |
Overall Height (mm) | 57.2 |
Description
Drop ceiling/entrance end fitting for use with LD5 raceway, International Gray, ABS, Length 3.42 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 24" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24BK)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350VH)
- MARSHALLTOWN Marshalltown 4819 Male Pushbutton Handle Adapter (7160831)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- Panduit Raceway Fittings