Shop All Raceway Fittings
Panduit
Fitting, Drpclngentrn, Ld5, Lowv, Ei, PK10
Mfr # DCF5EI-X
Zoro # G0414274
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD5
- Material ABS
- Width 1.6 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DCF5EI-X
- Zoro # G0414274
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.6 in |
Height | 2.25 in |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 2.25 |
Overall Width (mm) | 40.6 |
Overall Length (In.) | 3.42 |
Overall Length (mm) | 86.7 |
Overall Height (mm) | 57.2 |
Overall Length | 3.42 in |
Details
Item | Fitting,Drpclngentrn,Ld5,Lowv,Ei,PK10 |
Color | Electric Ivory |
For Use With | LD5 |
Material | ABS |
Fitting Type | Entrance End/Drop Ceiling |
Product Type | Low Voltage Fittings |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Cable Manager Type | Entry |
Product Name | Entrance End Fitting For LD5 Raceway |
Product Color | Electric Ivory |
Product Class | Single Channel Raceway |
Description
Fitting,Drpclngentrn,Ld5,Lowv,Ei,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV02510N)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLK005)
- MELTRIC 63-68165 INLET (63-68165)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- Panduit Raceways