Shop All Raceway Fittings
Panduit
Fitting, Drpclngentrn, Ld3, Lowv, Iw, PK10
Mfr # DCF3IW-X
Zoro # G0414119
product price: $19.29
/pk 10, $1.93/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LD3
- Material ABS
- Width 1.6 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DCF3IW-X
- Zoro # G0414119
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.6 in |
Height | 2.25 in |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 2.25 |
Overall Width (mm) | 40.6 |
Overall Length (In.) | 3.42 |
Overall Height (mm) | 57.2 |
Overall Length (mm) | 86.7 |
Overall Length | 3.42 in |
Details
Item | Fitting,Drpclngentrn,Ld3,Lowv,Iw,PK10 |
Color | Off White |
For Use With | LD3 |
Material | ABS |
Fitting Type | Entrance End/Drop Ceiling |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Product Type | Low Voltage Fittings |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Color | Off White |
Product Name | DCF3IW-X Surface Raceway Cable Dro |
Compatibility | Panduit Raceways: LD, LDP, LDS, LD3 |
Certifications & Standards | CE |
Cable Manager Type | Raceway |
Product Class | Wire Routing, Management & Protection |
Description
Low voltage drop ceiling/entrance end fitting for use with LD3 raceway, Off White, ABS, Length 3.42 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T500D23)
- RHEEM 208-230/460-24V 50VA Xformer (46-41930-01)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm T+Ft+Options (9007B19)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- Panduit Raceways