Shop All Raceway Fittings
Panduit
Fitting, Drpclngentrn, Ld3, Lowv, Ei, PK10
Mfr # DCF3EI-X
Zoro # G0413565
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD3
- Material ABS
- Height 2.25 in
- Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DCF3EI-X
- Zoro # G0413565
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2.25 in |
Width | 1.6 in |
Overall Height (In.) | 2.25 |
Overall Width (In.) | 1.6 |
Overall Length (In.) | 3.42 |
Overall Length (mm) | 86.7 |
Overall Height (mm) | 57.2 |
Overall Width (mm) | 40.6 |
Overall Length | 3.42 in |
Details
Item | Fitting,Drpclngentrn,Ld3,Lowv,Ei,PK10 |
Color | Electric Ivory |
For Use With | LD3 |
Material | ABS |
Raceway Type | Low Voltage |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Product Type | Low Voltage Fittings |
Fitting Type | Entrance End/Drop Ceiling |
Mount Method | Snap-On |
Product Name | Entrance End For LD3 Raceway |
Product Color | Electric Ivory |
Cable Manager Type | Entry |
Product Class | Wire Routing, Management & Protection |
Description
Low voltage drop ceiling/entrance end fitting for use with LD3 raceway, Electric Ivory, ABS, Length 3.42 in, Width 1.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-B/B)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- KMC Cable Clamp, 3-1/2" dia., 3/4" W, PK5 (COV5713Z1)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Iw, PK10 (RAFC10IW-X)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- Panduit Raceway Fittings