Shop All Electrical Raceways
Panduit
Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10
Mfr # DCF10IW-X
Zoro # G0415245
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material ABS
- Width 1.6 in
- Height 2.25 in
- Overall Height (In.) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DCF10IW-X
- Zoro # G0415245
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.6 in |
Height | 2.25 in |
Overall Height (In.) | 2.25 |
Overall Width (In.) | 1.6 |
Overall Length (mm) | 57.1 |
Overall Width (mm) | 40.6 |
Overall Height (mm) | 57.2 |
Overall Length (In.) | 2.25 |
Overall Length | 2.25 in |
Description
Fitting,Drpclngentrn,Ld10,Lowv,Iw,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- POWERAMP Selector Switches, Selector Switch (0961-0303)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) (LD3WH6-A)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- LEGRAND Wire Clip, Gray, Steel, Clips (G6000WC)
- Panduit Raceways