Shop All Raceway Fittings
Panduit
Fitting, Drpclngentrn, Ld10, Lowv, Ei, PK10
Mfr # DCF10EI-X
Zoro # G0415132
product price: $17.79
/pk 10, $1.78/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD10
- Material ABS
- Width 1.6 in
- Overall Width (In.) 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DCF10EI-X
- Zoro # G0415132
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.6 in |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 2.25 |
Overall Length (mm) | 57.1 |
Overall Length (In.) | 2.25 |
Overall Height (mm) | 57.2 |
Overall Width (mm) | 40.6 |
Overall Length | 2.25 in |
Details
Item | Fitting,Drpclngentrn,Ld10,Lowv,Ei,PK10 |
Color | Electric Ivory |
For Use With | LD10 |
Material | ABS |
Application | Pan-Way ® LDS Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions For Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
Raceway Type | Low Voltage |
Product Type | Low Voltage Fittings |
Mount Method | Snap-On |
Fitting Type | Entrance End/Drop Ceiling |
Compatibility | Panduit Raceways: LD, LDP, LDS, LD3 |
Product Color | Electric Ivory |
Certifications & Standards | CE |
Cable Manager Type | Raceway |
Product Name | DCF10EI-X Surface Raceway Cable Dro |
Product Class | Wire Routing, Management & Protection |
Description
Drop ceiling/entrance end fitting for use with LD10 raceway, Electric Ivory, ABS, Length 2.25 in, Width 1.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T200D1)
- GROTE Double Seal Pigtail (66911)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- Panduit Raceway Fittings