Shop All Raceway Fittings
Panduit
Fitting, Drop Ceiling Entrance, Power, PK10
Mfr # DCEFXWH-X
Zoro # G0412244
product price: $69.89
/pk 10, $6.99/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10, LDPH10
- Material ABS
- Width 2.12 in
- Height 2.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DCEFXWH-X
- Zoro # G0412244
- UPC # 7498356468
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.12 in |
Height | 2.93 in |
Overall Length | 4.1 in |
Overall Height (In.) | 2.93 |
Overall Width (In.) | 2.12 |
Overall Height (mm) | 74.4 |
Overall Length (In.) | 4.1 |
Overall Width (mm) | 53.8 |
Overall Length (mm) | 104.2 |
Description
Fitting,Drop Ceiling Entrance,Power,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- SCHNEIDER ELECTRIC Push Button Contrl Station, 1NC, Stop, 22mm (XALD111H29H7)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) (LD3WH6-A)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Iw, PK10 (RAFC10IW-X)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- Panduit Raceway Fittings