Shop All Raceway Fittings
Panduit
Fitting, Drop Ceiling Entrance, Power, PK10
Mfr # DCEFXEI-X
Zoro # G0425115
product price: $73.15
/pk 10, $7.32/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10, LDPH10
- Material ABS
- Width 2.12 in
- Height 2.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DCEFXEI-X
- Zoro # G0425115
- UPC # 7498356465
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.12 in |
Height | 2.93 in |
Overall Length | 4.1 in |
Overall Height (In.) | 2.93 |
Overall Width (In.) | 2.12 |
Overall Height (mm) | 74.4 |
Overall Length (In.) | 4.1 |
Overall Length (mm) | 104.2 |
Overall Width (mm) | 53.8 |
Description
Fitting,Drop Ceiling Entrance,Power,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Fuse and Junction Block, 6 Gang, 4-1/4" L x 2-3/4" W x 5/8"H (13361)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- SQUARE D Trim Clamp (LP9501)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- D-LINE Stainable Internal External Bend, Brown (US/IBEBAP22QSP)
- Panduit Raceway Fittings