Shop All Raceway Fittings
Panduit
Fitting, Cover Coupler, T70, Ei, PK10
Mfr # T70CCEI-X
Zoro # G0424625
product price: $29.29
/pk 10, $2.93/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With T-70 Cover
- Material PVC
- Width 2.76 in
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70CCEI-X
- Zoro # G0424625
- UPC # 7498363107
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.76 in |
Height | 0.44 in |
Overall Length (m) | 0.0246888 |
Overall Width (mm) | 70.1 |
Overall Width (In.) | 2.76 |
Overall Length (ft.) | 0.081 |
Overall Height (mm) | 11.2 |
Overall Height (In.) | 0.44 |
Details
Item | Fitting,Cover Coupler,T70,Ei,PK10 |
Color | Electric Ivory |
For Use With | T-70 Cover |
Material | PVC |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center „¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Fitting Type | Coupler Cover |
Product Type | Faceplate |
Compatibility | Panduit T-70 Raceway |
Certifications & Standards | CE, CSA 22.2 No.62-93, UL5A |
Product Name | Pan-Way T70CCEI-X Cover Coupler Fitting |
Cable Manager Type | Angle Fitting |
Product Color | Electric Ivory |
Product Line | Pan-Way |
Product Class | Wire Routing, Management & Protection |
Description
T-70 cover coupler fitting: Joins cover sections of T-70, Twin-70, and TG-70. raceway cover together, Electric Ivory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Plug, 16-20p, Repl Int (HBL26W76IN)
- CONNECTICUT ELECTRIC 50A Power Inlet Box W/ Cover (EGSPI50)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PLUGIT Corduct Overfloor Cord Protector; Black (PL563595)
- Panduit Raceways