Shop All Raceway Fittings
Panduit
Fitting, Coupler, Ld5, Low V, Ig, 2", PK20
Mfr # CF5IG-E
Zoro # G0425973
product price: $29.89
/pk 20, $1.49/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color International Gray
- For Use With LD5
- Material ABS
- Width 1.08"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CF5IG-E
- Zoro # G0425973
- UPC # 7498326238
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.08" |
Length | 2" |
Height | 0.58" |
Overall Length | 2 in |
Overall Height (In.) | 0.58 |
Overall Width (In.) | 1.08 |
Overall Height (mm) | 14.7 |
Overall Length (mm) | 50.8 |
Overall Width (mm) | 27.3 |
Overall Length (In.) | 2 |
Description
Coupler fitting for use with LD5 raceway, International Gray, ABS, Length 2.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown (HBL5461)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- YORK Transformer, 120,208,240V, -24V/40VA (S1-T2404F)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PT1EC)
- Panduit Raceways